TERAOKA SEISAKUSHO Kapton (R) Film Adhesive Tape (Lakban Kapton Tahan Panas)

Sebelum PPN:
Rp639.900 - Rp1.599.900
Spesifikasi
AdhesiveSilicone type
Adhesive Force1.00[102]N/25mm[gf]
Base MaterialKapton (R) (polyimide) film
Elongation (%)50
FeatureHeat resistance
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.04
Tensile Strength (N/25mm)122.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive residue does not easily remain even after re-peeling. It is a medium adhesive product. There is almost no penetration of the electrolytic plating solution in the plating masking process, and it is difficult to peel off during the process. With separator.
High temperature dry painting, plating masking, solder plating masking. For heat-resistant process transportation of parts.

Ulasan Produk

Tidak ada ulasan