Maxell Heat-resistant Aluminum Glass Cloth Tape

Sebelum PPN:
Rp13.999.900
Spesifikasi
Adhesion Strength (N/25mm)12.5
AdhesiveSilicone type
Adhesive Force12.5N/25mm,5N/10mm
Adhesive Strength (N/10mm)5
Base MaterialAluminum foil + glass cloth
ColorSilver
FeatureHeat resistance
Green MarkCertification
Mass (g)260
Operating Temperature Range (°C)-30~250
Tape Length (m)15
Tape Thickness (mm)0.21
Tape Width (mm)50
Tensile Strength (N/10mm)274
Tensile Strength (N/25mm)714
Thickness of Base Material (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high strength and can be used up to a heat resistant temperature of 250 ° C.
Duct, heat insulating material joint seal.
* A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan