Nittoms Glossy Aluminum Tape Long E

Sebelum PPN:
Rp169.900 - Rp7.799.900
Spesifikasi
Adhesion Strength (N/25mm)21
AdhesiveAcrylic emulsion system
Adhesive Force21.0N/25mm
Base MaterialAluminum foil
ColorSilver
FeatureWater resistance, weather resistance
Main applicationFor gap
Tape Length (m)25
Tape Thickness (mm)0.08
Tape Width (mm)50
Tensile Strength (N/10mm)35
Tensile Strength (N/25mm)87.5
Thickness of Base Material (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glossy aluminum material with excellent water resistance and weather resistance, and a beautiful finish. Perfect fit for uneven and curved surfaces. Uses eco-friendly emulsion-based adhesive.
For sealing gaps around water such as sinks. For waterproofing and repairing metal roofs, outer walls, etc. For repairing air conditioning ducts.

Ulasan Produk

Tidak ada ulasan