TERAOKA SEISAKUSHO Glass cloth double sided tape No.749

Sebelum PPN:
Rp2.299.900 - Rp5.599.900
Spesifikasi
Adhesive Force14.71(1500)N/25mm[gf],5.88N/10mm
Adhesive Materialssilicone
ColorWhite
FeatureWeather resistance, heat resistance, flexibility
Main WorksLarge surface material, parts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)30
Tape Thickness (mm)0.15
suitable usageHeat resistance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided tape with silicone adhesive applied to glass cloth.
Has excellent heat resistance.
Good for high temperature heat resistant flexible silicone rubber
Insulation of parts exposed to heat and fixation of silicone rubber for fixation

Ulasan Produk

Tidak ada ulasan