TERAOKA SEISAKUSHO Glass cloth adhesive tape NO.540S

Sebelum PPN:
Rp399.900 - Rp47.999.900
Spesifikasi
AdhesiveSilicone type
Base MaterialGlass cloth
Tape Thickness (mm)0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent heat resistance and insulation. Has excellent mechanical strength. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 200 °C
Insulation and protection of hot parts and parts. Insulation and protection of edges and parts. Insulation and protection around automobile engines. Protection when impregnated with varnish.

Ulasan Produk

Tidak ada ulasan