TERAOKA SEISAKUSHO Gaffer Tape (Lakban Neon / Stiker Reflektor)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Adhesion Strength (N/25mm)10.2 (against stainless steel)
AdhesiveRubber adhesive
Base MaterialSpecial fabric
Elongation (%)11
Length (m)18.28
Tensile Strength (N/25mm)155.3
Thickness (mm)0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for scenes such as stages, theaters, and studios.
It glows in the dark when you shine a black light on it.
It can be easily torn by hand.
You can write on the back with a permanent marker, making it convenient for labeling and sorting luggage.
Safety measures, stage covering, stationery use
*Do not stick on the human body.
*Make sure to wipe off any dust, oil, or moisture from the surface to which you will be applying the sticker, then press firmly to stick it on.
*When storing, avoid direct sunlight, high temperatures and humidity.

Ulasan Produk

Tidak ada ulasan