TERAOKA SEISAKUSHO foam double sided tape

Sebelum PPN:
Rp269.900 - Rp679.900
Spesifikasi
Adhesive Force107.1 (for SUS), 116.1 (for Glass), 61.3 (for PC) N/25mm
Base MaterialAcrylic foam
ColorBlack
Elongation (%)351
FeatureHeat resistance, cold resistance, weather resistance, water resistance, waterproof, outdoor use, flexibility, durability
Length (m)10
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shear Adhesive Strength (N/cm²)158
StandardJIS Z 1541 Class 1 No. 1 compliant product
Tape Length (m)10
Tape Thickness (mm)0.8
Tensile Strength (N/25mm)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It strongly adheres to adherends such as metal, glass, and wood.
It has excellent heat resistance, cold resistance, and weather resistance, and provides stable adhesion throughout the year.
It is also water resistant and waterproof, so it can withstand outdoor use.
The acrylic foam base material has excellent flexibility and durability, so it follows the deformation and expansion and contraction of the adherend and has high vibration absorption.
JIS Z 1541 Class 1 No. 1 compliant product
*Washing the surface to be adhered: Thoroughly remove dust, water, oil, etc. from the surface to be adhered, and dry thoroughly before using.

Ulasan Produk

Tidak ada ulasan