Maxell Floor tape for floor curing

Sebelum PPN:
Rp7.999.900 - Rp8.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.8N/10mm
Adhesive Strength (N/10mm)2.8
Adhesive TypeWeak adhesive
Ball Tack Test (Ball No.)11
Base MaterialResin cloth
Made from recycled materialsuse
Main applicationFor floor curing
Re-peelingPossible
Rewinding Force (N/25mm)5.25
Tape Length (m)50
Tape Thickness (mm)0.14
Tensile Strength (N/10mm [kgf/25mm])47.0[12]
Tensile Strength (N/10mm)47
Tensile Strength (N/25mm)117.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a weak adhesive re-peeling type adhesive, it can be peeled off with little adhesive residue and contamination.
It is easy to peel off and has excellent workability, making it ideal for interior work, refurbishment, and fixing of curing sheets when moving.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait