Nittoms Floor curing tape KZ-22

Sebelum PPN:
Rp109.900 - Rp3.299.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyethylene film
ColorGreen
Main applicationFor floor curing
Mass (g)200
Tape Length (m)25
Tape Thickness (mm)0.13
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No cutter required, easy to cut by hand. Even after sticking it for a long time, there is almost no glue residue on the flooring. Light rewinding and excellent workability.
For fixing curing sheets. For protecting and temporarily fixing parts. For holding and fixing curing sheets to wooden floor materials.

Ulasan Produk

Tidak ada ulasan