Maxell Film tape No.6280

Sebelum PPN:
Rp84.999.900 - Rp85.999.900
Spesifikasi
AdhesiveSilicone type
Adhesive Force4.7N/10mm
Ball Tack Test (Ball No.)26
Base MaterialPolyester film
Made from recycled materialsuse
Main applicationFor electric and electronic
Surface TreatmentPeeling treatment
Tape Length (m)50
Tape Thickness (mm)0.1
Tensile Strength (N/10mm [kgf/25mm])39.2[9.9]
Tensile Strength (N/25mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adheres well to the printed circuit board, prevents the plating solution from entering the circuit parts, and prevents the wasteful use of expensive gold, rhodium, silver, etc. In addition, since there is little adhesive residue, work such as solvent cleaning and brush cleaning can be simplified.
Masking when plating printed circuit board terminals

Ulasan Produk

Tidak ada ulasan