Maxell Film tape No.6272

Sebelum PPN:
Rp24.999.900 - Rp25.999.900
Spesifikasi
AdhesiveSilicone type
Adhesive Force3.21N/10mm
Ball Tack Test (Ball No.)10
Base MaterialPolyester film
Elongation (%)86
Made from recycled materialsuse
Main applicationFor electric and electronic
Re-peelingPossible
Surface TreatmentPeeling treatment
Tape Length (m)25
Tape Thickness (mm)0.105
Tensile Strength (N/10mm [kgf/25mm])172[43.8]
Tensile Strength (N/25mm)430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the base material is a 0.075 mm polyester film, it has high tensile strength and is not easily attacked by solvents. In addition, it can be used for a wide range of purposes because it has features such as re-peelability.
For heat-resistant masking For re-peeling For adhesion to peel-treated surface

Ulasan Produk

Tidak ada ulasan