Maxell Film tape No.6200

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Force4.32N/10mm
Ball Tack Test (Ball No.)7
Base MaterialPolyester film
Made from recycled materialsuse
Main applicationFor temporary fixing
Surface TreatmentPeeling treatment
Tape Length (m)50
Tape Thickness (mm)0.068

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for fixing refrigerator doors and accessories during transportation, as well as temporarily fixing accessories for various home appliances.
For temporary fixing of home appliance parts, etc.

Ulasan Produk

Tidak ada ulasan