TERAOKA SEISAKUSHO Film masking tape NO.644

Sebelum PPN:
Rp90.900 - Rp459.900
Spesifikasi
AdhesiveRubber type
Adhesive Force8.58 (for stainless steel) N/25mm
Base MaterialPolyester film
ColorTransparent
Elongation (%)80
FeatureHeat-resistant
Main applicationFor vehicle painting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.055
Tensile Strength (N/25mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Masking tape for painting. It has excellent heat resistance and does not easily leave adhesive residue. 170 °C 1 hour later No adhesive residue (against stainless steel)
For masking various heat-resistant paints for automobiles. For straight lines.

Ulasan Produk

Tidak ada ulasan