TERAOKA SEISAKUSHO Film masking tape NO.609

Sebelum PPN:
Rp72.900 - Rp369.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force1.96 (for stainless steel) N/25mm, 0.78N/10mm
Base MaterialPolyester film
ColorWhite
Elongation (%)80
FeatureHeat-resistant
Heat Resistance Temperature (°C)200 (60 minutes)
Main applicationFor automotive painting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.05
Tensile Strength (N/10mm)39.2
Tensile Strength (N/25mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Masking tape for painting. It has excellent heat resistance and does not easily leave adhesive residue. No adhesive residue after 1 hour at 200 ° C (against stainless steel)
For masking various heat-resistant paints for automobiles. For straight lines.

Ulasan Produk

Tidak ada ulasan