TERAOKA SEISAKUSHO Film Double-sided Tape No.767 # 50

Sebelum PPN:
Rp369.900 - Rp1.899.900
Spesifikasi
Adhesive MaterialsMetal, silicone
Adhesive TypeStrong adhesive
Base MaterialPET film
FeatureHigh temperature heat resistance
Heat Resistance Temperature (°C)About 100-120
Main WorksLarge surface material, parts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Re-peelingPossible
Tape Length (m)30
Tape Thickness (mm)0.11
suitable usageHeat resistance, re-peeling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive remains are unlikely to remain even after re-peeling. Strong adhesion to silicone rubber. The double separator makes it easy to process.
Bonding of silicone rubber and metal, plastic, etc. For insulation and fixing of hot parts. For transporting heat-resistant processes of parts.

Ulasan Produk

Tidak ada ulasan