TERAOKA SEISAKUSHO Film Double-sided Tape

Sebelum PPN:
Rp379.900
Spesifikasi
Adhesive Force25.0(2549)N/25mm[gf],25N/25mm
Adhesive TypeStrong adhesive
Base MaterialPET film
ColorTransparent
Main WorksLarge surface material, parts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.1
Tape Width (mm)16
Thickness of Base Material (mm)0.025
suitable usageUltra-thin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided adhesive tape with excellent transparency, based on a polyester film. Ideal for fixing liquid crystal display devices, illuminated signboards, displays, etc.
Liquid crystal display device Fixing the reflective film, diffusion film, etc. of the light guide plate. Fixing electric signboards, displays, etc.

Ulasan Produk

Tidak ada ulasan