Maxell Filament tape No.9550

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force10N/10mm
Ball Tack Test (Ball No.)32
Base MaterialPolyester film + polyester yarn
ColorWhite
Made from recycled materialsuse
Main applicationFor unity
Tape Length (m)50
Tape Thickness (mm)0.18
Tensile Strength (N/10mm [kgf/25mm])319[81.3]
Tensile Strength (N/25mm)797.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The polyester film is combined with the filament of polyester yarn in the vertical direction to show outstanding tensile strength. It is coated with a rubber-based adhesive with excellent adhesiveness and has strong adhesiveness.
Bundling heavy objects (fixing steel plates, export packaging)

Ulasan Produk

Tidak ada ulasan