Maxell Filament tape No.9518

Sebelum PPN:
Rp10.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Force4.65N/10mm
Ball Tack Test (Ball No.)14
Base MaterialPolyester film + polyester yarn
ColorWhite
Made from recycled materialsuse
Main applicationFor temporary holding
Tape Length (m)50
Tape Thickness (mm)0.17
Tape Width (mm)19
Tensile Strength (N/10mm [kgf/25mm])320[81.5]
Tensile Strength (N/25mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is made by combining polyester thread filaments in the vertical direction with a polyester film and applying a rubber-based adhesive with excellent adhesiveness and fixing power.
For holding parts of home appliances and furniture

Ulasan Produk

Tidak ada ulasan