Maxell Filament tape No.9512

Sebelum PPN:
Rp17.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Force4.13N/10mm
Ball Tack Test (Ball No.)9
Base MaterialPolyester film + polyester yarn
ColorWhite
Elongation (%)30
Made from recycled materialsuse
Main applicationFor unity
Tape Length (m)50
Tape Thickness (mm)0.18
Tensile Strength (N/10mm [kgf/25mm])320[81.5]
Tensile Strength (N/25mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining polyester thread filaments in the vertical direction with polyester film, it has excellent adhesiveness and fixing force. A tape coated with a rubber-based adhesive that reduces corrosion on copper.
For bundling copper pipes, copper coils, and copper parts

Ulasan Produk

Tidak ada ulasan