Maxell Filament tape No.9110

Sebelum PPN:
Rp13.999.900 - Rp18.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Force3.9N/10mm
Ball Tack Test (Ball No.)14
Base MaterialPolyester film + glass yarn
ColorWhite
Elongation (%)6
Made from recycled materialsuse
Tape Length (m)50
Tape Thickness (mm)0.19
Tensile Strength (N/10mm [kgf/25mm])696[177.4]
Tensile Strength (N/25mm)1740

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is made by combining a polyester film with a filament of glass thread in the vertical direction and applying a rubber-based adhesive with excellent adhesiveness and fixing power.
For end fixing, bundling, fixing, tear strip of steel plate coil

Ulasan Produk

Tidak ada ulasan