Sebelum PPN:
Rp3.199.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adhesive | Synthetic resin adhesive |
|---|---|
| Base Material | Polyethylene laminated PET fabric |
| Color | EG (Emerald Green) |
| Green Mark | Certification |
| Tape Length (m) | 25 |
| Tape Thickness (mm) | 0.105 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ETHCAL PRO USE No. 3490 is a protective adhesive tape with a polyethylene-laminated tape base coated with a synthetic resin adhesive.
The tape base material (excluding the laminate layer) is made from recycled materials that account for more than 55% of the plastic by weight, and complies with the Green Purchasing Law.
Compared to conventional protective cloth adhesive tape, it is more flexible, easier to tear by hand, and has excellent workability.
It also adheres well to protective sheets and leaves little residue, making it an excellent choice for indoor protection.
(1) For fixing protective sheets during interior construction and renovation
(2) For fixing surface protection materials when moving
* (1) If the surface to which you apply the tape is dirty, it will not adhere well, so be sure to remove any dirt, dust, moisture, oil, etc. from the surface before applying the tape.
*(2) To ensure sufficient adhesive strength, press the tape firmly after applying it.
*(3) When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
*(4) Do not use tapes other than those intended for electrical insulation for electrical insulation purposes.
* (5) Do not apply the tape directly to furniture, walls, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
* (6) Tapes other than those intended for skin adhesion may cause rashes or leave adhesive residue, so do not apply them directly to the skin.
* (7) Depending on the surface you stick it to, it may contaminate the surface or leave adhesive residue, so please check it before using it when sticking it to something important.
*(8) If you are using it for a special purpose, please consult the manufacturer.
*(9) The values shown are examples of measured values and are not guaranteed values.
*(10) Depending on the product, delivery may take some time, so please contact us.
*(11) Please note that product specifications may be changed without notice.
*(12) When using, please make sure that it is suitable for your purposes.
* (13) We cannot be held responsible for any damage that occurs as a result of using this product, so please make sure to check it carefully before using it.
The tape base material (excluding the laminate layer) is made from recycled materials that account for more than 55% of the plastic by weight, and complies with the Green Purchasing Law.
Compared to conventional protective cloth adhesive tape, it is more flexible, easier to tear by hand, and has excellent workability.
It also adheres well to protective sheets and leaves little residue, making it an excellent choice for indoor protection.
(1) For fixing protective sheets during interior construction and renovation
(2) For fixing surface protection materials when moving
* (1) If the surface to which you apply the tape is dirty, it will not adhere well, so be sure to remove any dirt, dust, moisture, oil, etc. from the surface before applying the tape.
*(2) To ensure sufficient adhesive strength, press the tape firmly after applying it.
*(3) When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
*(4) Do not use tapes other than those intended for electrical insulation for electrical insulation purposes.
* (5) Do not apply the tape directly to furniture, walls, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
* (6) Tapes other than those intended for skin adhesion may cause rashes or leave adhesive residue, so do not apply them directly to the skin.
* (7) Depending on the surface you stick it to, it may contaminate the surface or leave adhesive residue, so please check it before using it when sticking it to something important.
*(8) If you are using it for a special purpose, please consult the manufacturer.
*(9) The values shown are examples of measured values and are not guaranteed values.
*(10) Depending on the product, delivery may take some time, so please contact us.
*(11) Please note that product specifications may be changed without notice.
*(12) When using, please make sure that it is suitable for your purposes.
* (13) We cannot be held responsible for any damage that occurs as a result of using this product, so please make sure to check it carefully before using it.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
