Maxell Ethical Professional Youth Curing Tape No.3490CL

Sebelum PPN:
Rp69.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)2.5
ColorClear
Main applicationCure
Rewinding Force (N/10mm)1 (low speed)
Tape Length (m)25
Tape Thickness (mm)0.11
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recycled PET yarn with a plastic weight ratio of 55% or more is used for the base material (excluding the laminate layer). Environmentally friendly curing tape. Recycled paper is used for the paper tube. Little glue residue.
For fixing curing sheets during interior construction and refurbishment during construction, and for fixing surface protective materials during moving
*If the surface to which the tape is applied is dirty, the tape will not adhere well, so remove any dirt, dust, moisture, oil, etc. before applying. *To ensure sufficient adhesion, press the tape firmly after applying it. *When storing the tape, avoid direct sunlight and heat sources such as heating equipment and store it in a cool place. *Do not use tapes other than those for electrical insulation as electrical insulation. *Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling. *Do not apply tapes other than those for skin adhesion directly to the skin, as this may cause rashes or glue residue. *Depending on the object to which it is applied, it may contaminate the surface or leave glue residue, so please check before applying it to something important. *If you are using it for a special purpose, please contact the manufacturer. *The values listed are examples of measured values and are not guaranteed values. *Please contact us as delivery may take some time depending on the product. *Please note that product specifications are subject to change without notice. *When using, please check that it is suitable for your purpose. *We cannot be held responsible for any damage that occurs as a result of use, so please make sure to use it carefully before using it.

Ulasan Produk

Tidak ada ulasan