TERAOKA SEISAKUSHO Environmentally friendly PVC free tape No.365

Sebelum PPN:
Rp679.900 - Rp13.999.900
Spesifikasi
Adhesion Strength (N/25mm)9.7
AdhesiveRubber type
Base MaterialSpecial olefin film
Elongation (%)720
Tape Length (m)50
Tape Thickness (mm)0.165
Tape Width (mm)50
Tensile Strength (N/25mm)47.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent flexibility and durability. PVC is not used. It does not leave any residue even when removed.
As road markings and markings for indoor facilities such as factories and stores. For display in clean rooms.

Ulasan Produk

Tidak ada ulasan