Nittoms Ecological Strong Double-Sided Tape (Thick for Rough Surfaces)

Sebelum PPN:
Rp97.900 - Rp129.900
Spesifikasi
AdhesiveAcrylic (no solvent)
Length (m)8
MaterialNon-woven
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an environmentally friendly double-sided tape. The adhesive does not contain organic solvents such as toluene. It is an environmentally friendly product with a low total amount of volatile organic compounds (VOCs) and little odor.
For adhering to rough surfaces such as cushioning materials and wood.
*It does not stick well at low temperatures, so please work when the temperature is above 10°C. Touching the adhesive surface or re-sticking it will weaken the adhesive. Do not use it for purposes other than its intended use, such as sticking it to the skin. When storing, avoid direct sunlight and store in a cool place. When removing it, it may damage the surface or leave glue residue, so choose a place where it is okay to leave traces of use. If glue remains, use a commercially available glue remover.

Ulasan Produk

Tidak ada ulasan