Nittoms Durable Line Tape DLT-NEO

Sebelum PPN:
Rp859.900 - Rp10.999.900
Spesifikasi
Adhesive Force6N/10mm
Adhesive Strength (N/10mm)6
FeatureEndurance
Main applicationClassification / Display
Tape Length (m)50
Tape Thickness (mm)0.17
Tensile Strength (N/10mm)90
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A line tape with excellent durability and oil resistance. Since there is no release paper and it is a long roll, it is easy to apply even over long distances and work efficiency is improved. Clean room application
For sorting and displaying warehouses and factories (for indoor use)

Ulasan Produk

Tidak ada ulasan