TERAOKA SEISAKUSHO Double-Sided Thermal Conductive Adhesive Tape (Lakban Konduktif Tahan Panas)

Sebelum PPN:
Rp1.099.900 - Rp5.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force17.65[1800]N/25mm[gf]
Base MaterialKapton (R) (polyimide) film
Breakdown Voltage (kV)6.8
ColorClear
FeatureInsulation
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.125
Temperature Difference (°C)ΔT 11.3
Thermal Conductivity (W/mk)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses an adhesive with high thermal conductivity and has excellent heat dissipation. Acrylic adhesive is used and no siloxane gas is generated. It has electrical insulation. Since it contains a support, it can be punched into a fine shape.
For fixing heat sinks to various semiconductors and electronic components. For fixing heat dissipation parts. For heat dissipation of LED

Ulasan Produk

Tidak ada ulasan