TERAOKA SEISAKUSHO Double Tape (Isolasi Bolak Balik)

Sebelum PPN:
Rp53.900 - Rp7.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive MaterialsMetal
Adhesive TypePowerful
Base MaterialNon-woven
ColorTranslucent
FeatureHeat-resistant
Main WorksLarge surface material, parts
Main applicationmultipurpose
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shear adhesion (N / cm ² [kgf / cm ² ])507.6/40
StandardUL969 acquisition File.No.MH19815
Tape Length (m)20
Tape Thickness (mm)0.16
suitable usageHeat resistance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No.777 exhibits strong adhesive strength and excellent heat resistance to all adherends such as plastic, foam, paper, wood, and metal. Since it has acquired UL969 (standard for marking and labeling system), it can be used with confidence in various home appliances and computer equipment.
Adhesive properties that do not choose the adherend such as metal and plastic.
Has excellent heat retention.
Various lamination (metal, plastic, etc.) For fixing home appliance parts

Ulasan Produk

Tidak ada ulasan