TERAOKA SEISAKUSHO Double-sided film tape No.70821 #25

Sebelum PPN:
Rp599.900 - Rp2.999.900
Spesifikasi
Adhesion Strength (N/25mm)9.81
ColorTransparent
FeatureHeat resistance, removability
Main applicationFixing silicone rubber and electronic components
Tape Length (m)30
Tape Thickness (mm)0.085

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent heat resistance and both sides are easily removable (leaving little adhesive residue behind when peeled off).
There are separators on both sides.
The use of a plastic core and film separator means that no paper dust is produced, making it suitable for use in clean rooms and providing excellent smoothness of the adhesive surface.
Fixing silicone rubber and electronic components. Applications where the components are peeled off after application, such as in the process of electronic components.

Ulasan Produk

Tidak ada ulasan