Maxell Double-sided film tape No.5640

Sebelum PPN:
Rp15.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive MaterialsMetal
Ball Tack Test (Ball No.)15
Base MaterialPolypropylene film
Made from recycled materialsuse
Main WorksParts
Tape Length (m)30
Tape Thickness (mm)0.2
Tape Width (mm)50
ThicknessThick
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the adhesive layer is thick, the initial adhesive strength is high, and the name plate adheres well to rough surfaces, so it can be used for fixing various building materials.
For fixing outer wall materials, for fixing metal / rubber plates, strong adhesive type, film base material / thick type

Ulasan Produk

Tidak ada ulasan