Nittoms Double-sided adhesive sheet for water

Sebelum PPN:
Rp4.299.900
Spesifikasi
AdhesiveSynthetic rubber adhesive
Adhesive Force22.7N/20mm
Base MaterialPolyethylene foam
Main WorksParts
Mass (g)15
Tape Length (m)0.065
Tape Length (mm)65
Tape Thickness (mm)1.2
Tape Width (mm)40
Trusco Part No.730-8469

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The double-sided adhesive sheet keeps your hands clean and allows you to work speedily.
Please use it when you change the water accessories. It can be attached to places exposed to water or tile surfaces by using the "pit tile sheet" together.
When replacing Nitoms adhesive application products, or when attaching small items to other places where water is splashed, such as bathrooms and washrooms

Ulasan Produk

Tidak ada ulasan