Maxell Double-coated film tape No.5622

Sebelum PPN:
Rp13.999.900
Spesifikasi
Adhesive MaterialsPP.PE
Base MaterialPolyester film
Made from recycled materialsuse
Main WorksParts
Tape Length (m)30
Tape Thickness (mm)0.12
Tape Width (mm)50
suitable usageOil surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has good adhesiveness to low surface energy materials (PP / PE) and EPDM foam.
It also exhibits good adhesive strength to oil surfaces (grease, etc.) and wet adherends.
For fixing oil level members related to automobiles, for adhering olefins (PP / PE) and foams (EPDM)

Ulasan Produk

Tidak ada ulasan