TERAOKA SEISAKUSHO Double-coated adhesive film tape NO.7075 # 4

Sebelum PPN:
Rp399.900 - Rp1.999.900
Spesifikasi
Adhesive Force13.8 (for stainless steel) N/25mm, 5.5N/10mm
Base MaterialPET film
ColorTransparent
Main WorksParts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)100
Tape Thickness (mm)0.05
ThicknessThin
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is a thin double-sided tape, it has a thick adhesive layer and exhibits strong adhesive strength even on rough surfaces. It has good adhesive breakability and excellent punching workability and workability.
Fixing of liquid crystal light guide plate, reflective sheet, diffusion sheet, etc. Fixing parts of small electronic devices. Laminating Nomex paper, processed paper, etc.

Ulasan Produk

Tidak ada ulasan