TERAOKA SEISAKUSHO Double-coated adhesive film tape NO.707 # 4

Sebelum PPN:
Rp299.900 - Rp1.499.900
Spesifikasi
Base MaterialPET film
ColorTransparent
Main WorksParts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)100
Tape Thickness (mm)0.03
ThicknessThin
suitable usageUltra-thin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a thin product with a total thickness of 30 microns. Since there is a film on the support, it has good adhesive breakability and excellent punching workability and workability.
Ideal for fixing liquid crystal light guide plates, reflective sheets, diffusion sheets, etc. Fixing parts of small electronic devices. For terminal stoppers and splicing of films and papers.

Ulasan Produk

Tidak ada ulasan