TERAOKA SEISAKUSHO Curing Tape for Disaster Prevention Typhoon No.4199

Sebelum PPN:
Rp71.900 - Rp2.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force3.36N/10mm
Adhesive Strength (N/10mm)3.36
Base MaterialPolyethylene cloth
ColorClear
Dimensions, W (mm) x L (m)50x25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.13
Tape Width (mm)50
Tensile Strength (N/10mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disaster prevention and typhoon curing tape ideal for temporary repairs and temporary fixing. Effective as a simple countermeasure in case of high urgency such as typhoon. Anti-scattering effect is expected by sticking tape on the window glass. It also reduces the risk of secondary disasters such as injuries from glass fragments and wind and rain entering the room. Easy to rewind, easy to write on, and easy to cut by hand.
For preventing scattering of window glass due to typhoons, temporary fixing of blue sheets, etc., disaster prevention, temporary repair, and display work.
*Although it is a type with little glue residue, it may be contaminated or damaged depending on the object to be pasted, such as PVC, so please check before use. *Do not apply directly to the human body. *Do not use for electrical insulation. * Please remove it as soon as possible. * If you leave it in direct sunlight, the glue will remain due to deterioration and it will be difficult to remove. *It is for scattering prevention and has nothing to do with increasing the strength of the glass. * If you receive a strong force, the part where the tape is not attached may scatter. * Wipe off dust, oil, and moisture from the surface to be pasted, and press firmly to stick. * Avoid storing in direct sunlight, high temperature and humidity. *Keep out of reach of children.

Ulasan Produk

Tidak ada ulasan