Nittoms Curing cloth tape PT-52

Sebelum PPN:
Rp70.900 - Rp109.900
Spesifikasi
AdhesiveRubber type
Base MaterialCloth
ColorKraft paper color
FeatureWeather resistance
Main applicationFor curing
Tape Length (m)25
Tape Thickness (mm)0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent weather resistance and there is almost no glue residue regardless of the season.
It has a good closeout and can be used for curing.
For curing when painting the exterior.

Ulasan Produk

Tidak ada ulasan