Maxell Conductive Copper Foil Tape (Lakban Konduktif Tembaga)

Sebelum PPN:
Rp33.999.900 - Rp34.999.900
Spesifikasi
AdhesiveConductive acrylic
Adhesive Strength (N/10mm)4.7
Base MaterialRolled copper foil
ColorBronze
FeatureConductivity
GlossYes
Operating Temperature Range (°C)-10~130
Tape Length (m)20
Tape Thickness (mm)0.08
Tensile Strength (N/10mm)62.7
Thickness of Base Material (mm)0.035

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It enables conductivity with the adherend, and conductivity can be obtained in the thickness direction and the length direction.
Punching is also possible.
A cutter is required for cutting.
electromagnetic shield. antistatic. switch parts.

Ulasan Produk

Tidak ada ulasan