TERAOKA SEISAKUSHO Cloth Tape

Sebelum PPN:
Rp88.900 - Rp2.699.900
Spesifikasi
Adhesion Strength (N/25mm)8.53
AdhesiveRubber
Base MaterialCloth system
ColorCream
FeatureFlexible and strong
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.23
Tape Width (mm)50
Tensile Strength (N/25mm)147.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● A cloth tape that is light, easy, and supple, yet has strong adhesive strength. ● Lightweight and compact. Good hand cutting and smooth rewinding. ● Light rewinding and excellent usability. ● It sticks firmly with strong adhesive force and has excellent water resistance. ● You can write characters with oil-based ink.
● For general wrapping ● For corrugated cardboard wrapping ● For home repair, temporary fixing, bundling ● Packing and packing of parcels, parcels, etc.
* Do not attach it directly to the human body or anything that may be damaged, such as furniture, walls, glass, or the body of a car. * Do not use for electrical insulation. Wipe off any dust, oil, moisture, etc. on the surface to be pasted, and press firmly to paste. * Please keep away from direct sunlight and high temperature and humidity. * Some black spots may be included on the adhesive surface, but this is a component contained in natural materials and does not affect the adhesive properties.

Ulasan Produk

Tidak ada ulasan