TERAOKA SEISAKUSHO Cloth Double-sided Tape No.711

Sebelum PPN:
Rp61.900 - Rp6.199.900
Spesifikasi
AdhesiveRubber type
Adhesive Force9.41N/20mm,11.76N/25mm,4.7N/10mm
Base MaterialStaple fiber
ColorWhite
ConstitutionRubber-based soft rubber
FeatureOutdoor use
Main WorksLarge surface material, parts
Main applicationFor fixing floor materials, for posting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Release LinerCompliant
Tape Length (m)15
Tape Thickness (mm)0.5
ThicknessThick
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thick type that can be used on rough surfaces.
For fixing carpets, wire protectors, and outdoor posters.

Ulasan Produk

Tidak ada ulasan