Maxell Cloth curing tape No.333035

Sebelum PPN:
Rp3.499.900 - Rp5.299.900
Spesifikasi
AdhesiveRubber type
Adhesive Force2.94N/10mm
Ball Tack Test (Ball No.)28
Base MaterialCloth
ColorCherry-blossom color
FeatureWeatherability
Made from recycled materialsuse
Main applicationFor curing
Recycled Material Usage Rate (%)4.8
Surface TreatmentPolyethylene laminate
Tape Length (m)25
Tape Thickness (mm)0.32
Tensile Strength (N/10mm [kgf/25mm])66.7[17]
Tensile Strength (N/25mm)167

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has good weather resistance and there is almost no adhesive residue even in the hot summer sun. (Cherry-blossom color)
It can be used for general curing and steel frame curing for maskers.

Ulasan Produk

Tidak ada ulasan