Nittoms Cloth Adhesive Tape No.750

Sebelum PPN:
Rp45.900 - Rp3.299.900
Spesifikasi
Adhesion Strength (N/25mm)9.5
AdhesiveNatural rubber system
Adhesive Force9.5N/25mm,7.55N/18mm
Base MaterialSufmos
ColorKraft paper color
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/18mm)5.59
Rewinding Force (N/25mm)6.3
Tape Length (m)25
Tape Thickness (mm)0.33
Tensile Strength (N/18mm)186.3
Tensile Strength (N/25mm)178
Type of TapeCan be overlaid and write characters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supple and thin type.
Cloth adhesive tape with a thick adhesive applied to the Sufumos base material.
It has good adhesion to rough surfaces.
For packaging of home delivery, parcels, etc. For reinforcing the corners of paper boxes, etc. For bundling, temporary fixing, and all-purpose repair.

Ulasan Produk

Tidak ada ulasan