Maxell Cloth adhesive tape No.3450

Sebelum PPN:
Rp5.199.900 - Rp8.299.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force7.45N/10mm
Adhesive Strength (N/10mm)7.45
Ball Tack Test (Ball No.)20
Base MaterialSynthetic fabric
Made from recycled materialsuse
Recycled Material Usage Rate (%)5.8
Surface TreatmentPolyethylene laminate
Tape Length (m)50
Tape Thickness (mm)0.14
Tensile Strength (N/10mm [kgf/25mm])70.0[18]
Tensile Strength (N/25mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the base material is supple, it is suitable for packaging that requires moisture and dust resistance.
For repairs, for collecting old newspapers and old magazines, and for bundling unnecessary items. For work

Ulasan Produk

Tidak ada ulasan