Maxell Cloth adhesive tape No.3420

Sebelum PPN:
Rp4.499.900 - Rp5.899.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force4.32N/10mm
Adhesive Strength (N/10mm)4.32
Ball Tack Test (Ball No.)17
Base MaterialResin cloth
ColorClear
Made from recycled materialsuse
Surface TreatmentPolyethylene laminate
Tape Length (m)50
Tape Thickness (mm)0.16
Tensile Strength (N/10mm [kgf/25mm])64.7[16.5]
Tensile Strength (N/25mm)161.75
Type of TapeCut by hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is transparent and has excellent hand-cutting properties and water resistance.
It can be used for general packaging and protection, including cardboard sealing.

Ulasan Produk

Tidak ada ulasan