Maxell Cloth adhesive tape No.3326

Sebelum PPN:
Rp3.499.900
Spesifikasi
AdhesiveRubber type
Adhesive Force3.33N/10mm
Adhesive Strength (N/10mm)3.33
Ball Tack Test (Ball No.)28
Base MaterialStaple fiber cloth
ColorSilver
Made from recycled materialsuse
Recycled Material Usage Rate (%)5.6
Surface TreatmentPolyethylene laminate
Tape Length (m)25
Tape Thickness (mm)0.26
Tape Width (mm)50
Tensile Strength (N/10mm [kgf/25mm])51.0[13]
Tensile Strength (N/25mm)127.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for fixing pipes, air conditioning duct joints, and heat insulating materials.
For fixing piping, air conditioning duct joints, and heat insulating materials.

Ulasan Produk

Tidak ada ulasan