TERAOKA SEISAKUSHO Clean Packaging P-Cut for Packaging

Sebelum PPN:
Rp4.199.900
Spesifikasi
Adhesion Strength (N/25mm)13
AdhesiveAcrylic
Adhesive TypeStrong adhesive
Base MaterialPolyethylene cloth
Elongation (%)16
Length (m)15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/25mm)100
Thickness (mm)0.15
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This thin, lightweight, and compact tape is made from polyethylene cloth that can be torn by hand.
It can be packaged neatly and easily.
This tape uses a newly developed acrylic adhesive that adheres well to rough surfaces and is difficult to peel off even when left on for long periods of time.
We have developed a new polyethylene cloth fabric that has never been used before, which allows for clean cut surfaces.
Although it is a highly adhesive tape, it leaves almost no residue after application.
The tape requires very little force to rewind, reducing the burden on the worker and improving work efficiency.
For wrapping envelopes and parcels, and for temporarily fixing bags and lids.

Ulasan Produk

Tidak ada ulasan