Nittoms Anti-slip tape

Sebelum PPN:
Rp289.900 - Rp21.999.900
Spesifikasi
AdhesiveAcrylic
Main applicationAnti-slip function
Mass (g)200
Tape Length (m)3
Tape Thickness (mm)1
Tape Width (mm)50
Where to UseFor outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy installation with adhesive.
Since it can be applied to various substrates and has excellent durability, the anti-slip effect lasts for a long time.
For non-slip floors, slopes, and stairs of concrete, hard plastic, and metal.

Ulasan Produk

Tidak ada ulasan