Nittoms Aluminum tape long E

Sebelum PPN:
Rp169.900 - Rp8.199.900
Spesifikasi
Adhesion Strength (N/25mm)11.7
AdhesiveAcrylic
Adhesive Force11.7N/25mm,4.7N/10mm
Adhesive Strength (N/10mm)4.7
Base MaterialSoft aluminum material
ColorSilver
Main applicationFor gap seal
Operating Temperature Range (°C)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.08
Tape Width (mm)50
Tensile Strength (N/10mm)35
Tensile Strength (N/25mm)87.5
Thickness of Base Material (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An environmentally friendly tape that uses an emulsion adhesive.
For waterproofing and moisture-proof repair of gap seals, galvanized iron roofs, corrugated sheets, etc.

Ulasan Produk

Tidak ada ulasan