Maxell Aluminum tape (with gloss) No.8167

Sebelum PPN:
Rp17.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force5.49N/10mm
Adhesive Strength (N/10mm)5.49
Ball Tack Test (Ball No.)32
Base MaterialAluminum foil
Elongation (%)7
FeatureFlexibility, heat resistance, cold resistance
Made from recycled materialsuse
Tape Length (m)50
Tape Thickness (mm)0.13
Tape Width (mm)50
Tensile Strength (N/10mm [kgf/25mm])54.9[13.9]
Tensile Strength (N/25mm)137.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is as thick as 0.08 mm, it has high mechanical strength and excellent flexibility. Furthermore, it has excellent heat resistance and cold resistance, and can be used for air conditioning duct seals, heat reflection / blocking of electric appliances, and various heat / cold insulation seals.
For duct seals, heat insulating material joint seals, heat reflection, for blocking

Ulasan Produk

Tidak ada ulasan