Maxell Aluminum tape (with gloss) No.8166

Sebelum PPN:
Rp19.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force3.34N/10mm
Adhesive Strength (N/10mm)3.34
Ball Tack Test (Ball No.)28
Base MaterialAluminum foil
Elongation (%)5
FeatureWeatherability
Made from recycled materialsuse
Tape Length (m)50
Tape Thickness (mm)0.06
Tensile Strength (N/10mm [kgf/25mm])21.6[5.5]
Tensile Strength (N/25mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synthetic resin adhesive with excellent weather resistance can be used in a wide temperature range, and can be used for air conditioning duct seals, joint seals for heat insulating materials, joint seals for heating and cooling pipes, etc.
For duct seals, heat insulating material joint seals For infrared detection

Ulasan Produk

Tidak ada ulasan