Maxell Aluminum tape (no gloss) No.8071

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force4N/10mm
Adhesive Strength (N/10mm)4
Base MaterialAluminum foil
Made from recycled materialsuse
Tape Length (m)100
Tape Thickness (mm)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type with excellent initial adhesive strength, and can be used for residential applications as it is solvent-free, as well as air conditioning duct seals, joint seals for heat insulating materials, and joint seals for air conditioning pipes.
For residential use for duct seals and joint seals for heat insulating materials

Ulasan Produk

Tidak ada ulasan