Maxell Aluminum glass cloth tape No.9812

Sebelum PPN:
Rp13.999.900 - Rp15.999.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force9.8N/10mm
Adhesive Strength (N/10mm)9.8
Ball Tack Test (Ball No.)32
Base MaterialAluminum foil + glass cloth
Elongation (%)6
Made from recycled materialsuse
Tape Length (m)20
Tape Thickness (mm)0.21
Tensile Strength (N/10mm [kgf/25mm])216[62.9]
Tensile Strength (N/25mm)540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the characteristics of the adhesive, it has excellent initial adhesive strength and low temperature, and has good workability. It can also be used for various purposes such as flameproof, fireproof mats, and joints for air conditioning ducts.
Joint seal for air-conditioning duct Joint joint seal for flameproof/fireproof mat For repair, fixation, and bundling

Ulasan Produk

Tidak ada ulasan